Menu Search
Magnetic Starters Direct-On-Line Starter, 110-240 VAC/DC Coil, 3.80A, IP20
SIEMENS #3RA61202CP32

Direct-On-Line Starter, 110-240 VAC/DC Coil, 3.80A, IP20

SKU # 66264335935 Manufacturer Series: SIRIUS 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Direct-On-Line Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 3.80A
Phase: 3
Coil Voltage: 110-240 VAC/DC
Hp 3-Phase 200V: 0.75 Hp
Hp 3-Phase 230V: 0.75 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 3 Hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 1.00-4.00A
Auxiliary Contacts: (1) NO (1) NC

The new member of the successful SIRIUS industrial controls portfolio - the SIRIUS 3RA6 compact starter - sets completely new standards. It reduces planning costs and significantly minimizes the overall costs from configuration to commissioning. Compared