Menu Search
Magnetic Starters Direct-On-Line Starter, 110-240 VAC/DC Coil, 12.80A, IP20

SIEMENS #3RA61200EP30

Direct-On-Line Starter, 110-240 VAC/DC Coil, 12.80A, IP20

SKU #66264335870
Manufacturer Series: SIRIUS 3RA6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Direct-On-Line Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 12.80A
Phase: 3
Coil Voltage: 110-240 VAC/DC
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 8.00-32.00A
Auxiliary Contacts: (1) NO (1) NC

The new member of the successful SIRIUS industrial controls portfolio - the SIRIUS 3RA6 compact starter - sets completely new standards. It reduces planning costs and significantly minimizes the overall costs from configuration to commissioning. Compared