Menu Search
SIEMENS #3RA61202BP32

Direct-On-Line Starter, 110-240 VAC/DC Coil, 1.10A, IP20

SKU # 66264335926 Manufacturer Series: SIRIUS 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Direct-On-Line Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 1.10A
Phase: 3
Coil Voltage: 110-240 VAC/DC
Hp 3-Phase 460V: 0.5 Hp
Hp 3-Phase 575V: 0.5 Hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 0.32-1.25A
Auxiliary Contacts: (1) NO (1) NC

The new member of the successful SIRIUS industrial controls portfolio - the SIRIUS 3RA6 compact starter - sets completely new standards. It reduces planning costs and significantly minimizes the overall costs from configuration to commissioning. Compared