Menu Search
GENERAL ELECTRIC #CR306F002

Starter, Non-Reversing; 120/110V 60/50Hz; 135A

SKU # 78316636167 Manufacturer Series: CR306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 135A
Size: NEMA Size 4
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater