Menu Search
EATON #AN700BN022E

Freedom Starter, Two Speed; 208V 60Hz; 18A

SKU # 78211464838
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Speed Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 1 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 3 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.