Menu Search

EATON #E501C40C3A

Starter, Reversing Two Speed; 24V DC; 1.40-4.40 Motor FLA

SKU: 78211390762
Manufacturer Series: IT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reversing Two Speed One Winding Starter
Construction Standard: I.E.C. 480V AC
Size: I.E.C. C-Frame 54mm
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 1.40-4.40
Description
Eaton Cutler-Hammer Intelligent Technologies (IT) electro-mechanical line of contactors and starters is the result of a substantial engineering, manufacturing and marketing effort involving extensive customer input, combined with new advances in solid state technology. IT electro-mechanical products have greatly increased functionality, significantly reduced size and utilize the benefits of 24vdc control. The exclusive pulse width modulation (PWM) control and digital microprocessor generate a minimized DC value which reduces energy to the contact block and provides the most compact system available.
Additional Info: DC Operated, Full Voltage, Selectable Trip Class 10, 20 or 30, Auto/Manual/Remote Reset, 3-Poles, DIN Rail Mounting, Ambient Compensated, IP20 Finger Protection, With Mounting Plate