Menu Search
EATON #AN59AN0C5G1P6

Freedom Starter, Reversing; 480/440V 60/50Hz; 0.33 - 1.65 Motor FLA

SKU # 78668541268
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: 0.33 - 1.65
Auxiliary Contacts: (1) NO/NC Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C440 Electronic Overload Relay