Menu Search
Magnetic Starters Starter, Reversing; 460/440V AC 60/50Hz; 45A
EATON #ECN0628CCA

Freedom Starter, Reversing; 460/440V AC 60/50Hz; 45A

SKU # 78211406776
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles, Cover Control: START/STOP Pushbuttons