Menu Search
Magnetic Starters Starter, Reversing; 460/440V AC 60/50Hz; 45A

EATON #ECN0628CBA

Freedom Starter, Reversing; 460/440V AC 60/50Hz; 45A

SKU #78211408260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles, Cover Control: START/STOP Pushbuttons