Menu Search

EATON #ECN0601CAA-C1

Freedom Starter, Reversing; 460/440V AC 60/50Hz; 18A

SKU: 78211401634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO
Additional Info: 3-Poles, With Two Primary and One Secondary Fuse