Menu Search
EATON #ECN06A1CAA-R61/C

Freedom Starter, Reversing; 460/440V AC 60/50Hz; 1 - 5 Motor FLA

SKU # 78668536767
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 2 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles