Menu Search

EATON #N501CS1F3A

Starter, Reversing; 24V DC; 5.0-16.0 Motor FLA

SKU: 78211395543
Manufacturer Series: IT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.00-16.00
Auxiliary Contacts: (1) NO(1) NC (2) NO(2) NC Front and Side Mounted
Additional Info: Electro-mechanical starter w/selectable trip class. Consists of (2) N04N contact blocks, N06N reversing overload relay, fanning strips, mechanical interlock