Menu Search
Magnetic Starters Starter, Reversing; 24V 60/50Hz; 0.33 - 1.65 Motor FLA

EATON #AN59CN0T5E1P6

Freedom Starter, Reversing; 24V 60/50Hz; 0.33 - 1.65 Motor FLA

SKU #78668546074
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1C
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V 60/50Hz
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: 0.33 - 1.65
Auxiliary Contacts: (1) NO/NC Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C440 Electronic Overload Relay