Menu Search
EATON #AE56KNT0BB

Freedom Starter, Reversing; 240/220V 60/50Hz; 73A

SKU # 78211352713
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 73A
Phase: 3
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NC Top Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C306 Bimetallic Overload Relay