Menu Search
Magnetic Starters Starter, Reversing; 240/220V 60/50Hz; 4-20 Motor FLA

EATON #AN59DN0B5E020

Freedom Starter, Reversing; 240/220V 60/50Hz; 4-20 Motor FLA

SKU #78668541382
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.