Menu Search
Search
EATON #ECN0628AAA

Freedom Starter, Reversing; 120/110V AC 60/50Hz; 45A

SKU # 78211405174
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp at 380V
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles