Menu Search
EATON #ECN0621AAA-R63/F

Freedom Starter, Reversing; 120/110V AC 60/50Hz; 28.0-140.0 Motor FLA

SKU # 78668545184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 28.00-140.00
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload