Menu Search
EATON #ECN0602AAA

Freedom Starter, Reversing; 120/110V AC 60/50Hz; 18A

SKU # 78211408154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: 3-Poles