Menu Search

EATON #ECN0601AAA-R61/D

Freedom Starter, Reversing; 120/110V AC 60/50Hz; 1.6 - 8 Motor FLA

SKU #78668536756
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1.6 - 8
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles