Menu Search
EATON #ECN06A1AAA-R61/B

Freedom Starter, Reversing; 120/110V AC 60/50Hz; 0.4 - 2 Motor FLA

SKU # 78668536762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 1.5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.4 - 2
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles