Menu Search
Magnetic Starters Starter, Reversing; 120/110V 60/50Hz; 37A

EATON #AE56GN0AB

Freedom Starter, Reversing; 120/110V 60/50Hz; 37A

SKU #78211397132
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 37A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NC Top Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C306 Bimetallic Overload Relay