Menu Search
Magnetic Starters Starter, Reversing; 120/110V 60/50Hz; 1 - 5 Motor FLA
EATON #AN59BN0A5E005

Freedom Starter, Reversing; 120/110V 60/50Hz; 1 - 5 Motor FLA

SKU # 78668541319
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.