You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #ECN0511THA

Freedom Starter, Non-Reversing; 24V 60Hz; 27A

SKU # 78211431083
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 24V 60Hz
Type: Non-Combination Non-Reversing Starter
UL Cont. Amps: 27A
Phase: 1
Hp 3-Phase 460V: 10 Hp at 380V
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Enclosure Type: NEMA 1

Additional Info: 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch