Menu Search

EATON #ECX09C1DAA-J

Starter, Non-Reversing; 600V AC 60Hz; 6.0-10.0 Motor FLA

SKU: 78668523753
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 600V AC 60Hz
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 6.00-10.00
Additional Info: Overload Relay: XTOB, Enclosure: IP23