Menu Search

EATON #AN16SN0DB

Freedom Starter, Non-Reversing; 600/550V 60/50Hz; 270A

SKU: 78211307242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 600/550V 60/50Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted
Description
Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.