Menu Search
EATON #ECN0711DHA

Freedom Starter, Non-Reversing; 575/550V AC 60/50Hz; 27A

SKU # 78211422620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 575/550V AC 60/50Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: Control Transformer 600/120V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch