Menu Search

EATON #ECX09J1CAA-Q

Starter, Non-Reversing; 480V AC 60Hz; 40.0-57.0 Motor FLA

SKU: 78668537503
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size J
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 30 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 40.00-57.00
Additional Info: Overload Relay: XTOB, Enclosure: IP23