Menu Search
Search
EATON #ECX09C1CBA-R63/C

Starter, Non-Reversing; 480V AC 60Hz; 4-20 Motor FLA

SKU # 78668560719 Manufacturer Series: XT
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Cover Control: STOP/START Oval Pushbuttons, Selectable Trip Class 10, 20 or 30, Enclosure: IP23, Without Ground Fault Auto/Manual Reset Overload