Menu Search
EATON #ECX09B1CAA-H

Starter, Non-Reversing; 480V AC 60Hz; 2.40-4.0 Motor FLA

SKU # 78668523787 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 2.40-4.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23