Menu Search
Magnetic Starters Starter, Non-Reversing; 480V AC 60Hz; 12.0-16.0 Motor FLA
EATON #ECX11F1CAA-L

Starter, Non-Reversing; 480V AC 60Hz; 12.0-16.0 Motor FLA

SKU # 78668528366 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 10 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 12.00-16.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23