Menu Search

EATON #ECX09F3CBA-L

Starter, Non-Reversing; 480V AC 60Hz; 12.0-16.0 Motor FLA

SKU: 78668554037
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 480V AC 60Hz
Enclosure Type: NEMA 4
Overload Relay: Without Overload Protection
Motor FLA: 12.00-16.00
Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Oval Pushbuttons, Enclosure: Painted Steel, IP66