The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #ECX09B4CAA-F

Starter, Non-Reversing; 480V AC 60Hz; 1.0-1.60 Motor FLA

SKU # 78668547742 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 3 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection
Motor FLA: 1.00-1.60

Additional Info: Overload Relay: XTOB, Enclosure: 304-Grade Stainless Steel, IP66