Menu Search
Magnetic Starters Starter, Non-Reversing; 480V AC 60Hz; 0.33 - 1.65 Motor FLA

EATON #ECX09C1CJA-R63/A

Starter, Non-Reversing; 480V AC 60Hz; 0.33 - 1.65 Motor FLA

SKU #78668560726
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 480V AC 60Hz
Hp 3-Phase 460V: 5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.33 - 1.65
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light, Selectable Trip Class 10, 20 or 30, Enclosure: IP23, Without Ground Fault Auto/Manual Reset Overload