Menu Search
EATON #ECX09C1CBA-R63/B

Starter, Non-Reversing; 480V 60Hz; 9A

SKU # 78668560718 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 480V 60Hz
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: NEMA 1
Overload Relay: Electronic
Auxiliary Contacts: NO

Additional Info: Actuator: Start/Stop Pushbutton