Menu Search
Magnetic Starters Starter, Non-Reversing; 480/440V 60/50Hz; 73A

EATON #AE16KN0CB

Freedom Starter, Non-Reversing; 480/440V 60/50Hz; 73A

SKU #78211308760
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 73A
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: None