EATON #AN16KN0C

Starter, Non-Reversing, 480/440V 60/50 Hz

SKU: 78211362245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted
Manufacturer Series: Freedom
Description
Magnetic Starter: Type - Non-Reversing Starter; Construction Standard - NEMA 600V AC; Size - NEMA Size 3; UL Cont. Amps - 90A; Phase - 3PH; Coil Voltage - 480/440V 60/50Hz; Hp 3-Phase 200V - 25 Hp; Hp 3-Phase 230V - 30 Hp; Hp 3-Phase 460V - 50 Hp; Hp 3-Phase 575V - 50 Hp; Enclosure Type - Open; Overload Relay - Interchangeable Heater; Motor FLA - Refer to Heater; Auxiliary Contacts - 1 NO Side Mounted; Manufacturer Series - Freedom