Menu Search
EATON #ECN0718CBA-P67

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 27A

SKU # 78668539944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 27A
Size: NEMA Size 1
Hp 3-Phase 460V: 10 Hp at 380V
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer 480/120V, 3-Poles, Cover Control: START/STOP Pushbuttons, Green Run Light