Menu Search
EATON #ECN07A1CKA-A23

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 9A

SKU # 78211422625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 1.5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (2) NO (2) NC Side Mounted

Additional Info: Control Transformer 480/120V, 3-Poles, Cover Control: FOR/OFF/REV Selector Switch with (2) Red/(1) Green Pilot Light