Menu Search
Search
EATON #ECN0538CAA

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 90A

SKU # 78211404938
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Two Speed One Winding Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 50 Hp
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles