Menu Search
Magnetic Starters Starter, Non-Reversing; 460/440V AC 60/50Hz; 90A
EATON #ECN0532CAA

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 90A

SKU # 78211404920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 50 Hp
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: 3-Poles