Menu Search
Search
EATON #ECN0711CAA-R63/C

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 4-20 Motor FLA

SKU # 78668545204
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Control Transformer 480/120V, 3-Poles, Without Ground Fault Auto/Manual Reset Overload