Menu Search
Magnetic Starters Starter, Non-Reversing; 460/440V AC 60/50Hz; 18A

EATON #ECN0701CHA-H5/D10

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 18A

SKU #78668538077
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer 480/120V, 3-Poles, With H2010B-3 Heater Packs