Menu Search
Magnetic Starters Starter, Non-Reversing; 460/440V AC 60/50Hz; 135A

EATON #ECN0741CCA

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 135A

SKU #78211402623
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Two Speed One Winding Starter w/CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 75 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: Control Transformer 480/120V, 3-Poles, Cover Control: START/STOP Pushbuttons