Menu Search
Magnetic Starters Starter, Non-Reversing; 460/440V AC 60/50Hz; 1 - 5 Motor FLA

EATON #ECN0704CAA-R63/B

Freedom Starter, Non-Reversing; 460/440V AC 60/50Hz; 1 - 5 Motor FLA

SKU #78668545230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 460/440V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Enclosure: 304-Grade Stainless Steel, Control Transformer 480/120V, 3-Poles, Without Ground Fault Auto/Manual Reset Overload