Menu Search
Magnetic Starters Starter, Non-Reversing; 380V AC 50Hz; 16.0-24.0 Motor FLA
EATON #ECX11G1LAA-M

Starter, Non-Reversing; 380V AC 50Hz; 16.0-24.0 Motor FLA

SKU # 78668528367 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 25A
Phase: 3
Coil Voltage: 380V AC 50Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 16.00-24.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23