Menu Search
Magnetic Starters Starter, Non-Reversing; 380-415V 50Hz; 90A

EATON #AN16KN0L

Freedom Starter, Non-Reversing; 380-415V 50Hz; 90A

SKU #78211388039
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 380-415V 50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Manual, Auto Reset
Auxiliary Contacts: (1) NO Side Mounted

Three-phase, full voltage magnetic starters are most commonly used to switch AC motor loads. Starters consist of a magnetically actuated switch (contactor) and an overload relay assembled together.

Additional Info: Full Voltage, C306 Bimetallic Overload Relay