Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 6.30-20.0 Motor FLA

EATON #E101B18G3A

Starter, Non-Reversing; 24V DC; 6.30-20.0 Motor FLA

SKU #78211389074
Manufacturer Series: IT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 6.30-20.0
Auxiliary Contacts: (1) NO(1) NC (2) NO(2) NC Front and Side Mounted

Additional Info: Electro-mechanical Starter, Selectable Trip Class 10, 20 or 30, Auto/Manual/Remote Reset, DIN rail mounting, IP20 Finger Protection