Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 27A

EATON #ECN0711QHA

Freedom Starter, Non-Reversing; 24V DC; 27A

SKU #78211437277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: Control Transformer 208/24V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch