Menu Search
Magnetic Starters Starter, Non-Reversing; 24V AC; 0.33 - 1.65 Motor FLA
EATON #ECX09C1TBA-R63/A

Starter, Non-Reversing; 24V AC; 0.33 - 1.65 Motor FLA

SKU # 78668560756 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 24V AC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.33 - 1.65
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Cover Control: STOP/START Oval Pushbuttons, Selectable Trip Class 10, 20 or 30, Enclosure: IP23, Without Ground Fault Auto/Manual Reset Overload