Menu Search
Search
EATON #AE16FN0TC

Freedom Starter, Non-Reversing; 24V 60/50Hz; 32A

SKU # 78211397108
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 32A
Phase: 3
Coil Voltage: 24V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO Side Mounted

Additional Info: C306 Bimetallic Overload Relay